Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3
Mfr # D181
Zoro # G5301563
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,500
- Motor Enclosure Design Open Air-Over
- Number of Speeds 2
- HP 1/30
Product Information
- Brand Fasco
- MFR # D181
- Zoro # G5301563
- UPC # 663001024811
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 2 1/4 in |
Length Less Shaft | 3 1/4 in |
Body Dia. | 3 5/16 in |
Shaft Dia. | 5/16 in |
Bolt Circle Dia. | 2 7/8 in |
Lead Length | 12 in |
Overall Length | 5 5/16 in |
Stud Size | #8-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/30 HP, Nameplate RPM 1,500, No. of Speeds 2, Voltage 115V AC, Full Load Amps 1.3/1.0 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", NPT, 14 mm (9325-06-14x1.5)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-3/8-PK3)
- FESTO Round Cylinder DSNU-40-100-P-A (DSNU-40-100-P-A)
- SOLBERG Filter Element, Paper, 2 Microns (848)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115/230V, 3.3 (D1164)
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D188)
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (D219)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D608)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- Fasco HVAC Motors