Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3
Mfr # D184
Zoro # G5519753
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/25
Product Information
- Brand Fasco
- MFR # D184
- Zoro # G5519753
- UPC # 663001024835
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Shaft Dia. | 5/16 in |
Length Less Shaft | 3 9/16 in |
Shaft Length | 1 3/4 in |
Overall Length | 4 15/16 in |
Bolt Circle Dia. | 2 7/8 in |
Stud Size | #8-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/25 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.2 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Vacuum Motor (9004054)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- LOC-LINE Y Fitting, Pk2 (51808)
- BANDO Power King, M20 (M20)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Stud (D540)
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 (D235)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D602)
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (D219)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D364)
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D136)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 208-230V, 3.3 (D404)
- Fasco HVAC Motors