Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3
Mfr # D188
Zoro # G5229411
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Nameplate RPM 1,500
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/20
Product Information
- Brand Fasco
- MFR # D188
- Zoro # G5229411
- UPC # 663001024880
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 3 3/8 in |
Shaft Dia. | 5/16 in |
Shaft Length | 2 1/4 in |
Body Dia. | 3 5/16 in |
Lead Length | 12 in |
Bolt Circle Dia. | 2 7/8 in |
Stud Size | #8-32 |
Overall Length | 5 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 230V AC, Full Load Amps 0.9 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 4-Bolt Flange, F4B-SCM-200 (126192 F4B-SCM-200)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D624)
- FASCO D227 3.3", 1/20 Hp, 115V, 1500 (D227)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 115V (D472)
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D181)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Sleeve (D1109)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903582M)
- Fasco HVAC Motors