Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/10 HP, 1590 rpm, 230V, 3.3
Mfr # D503
Zoro # G6164767
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Nameplate RPM 1,590
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/10
Product Information
- Brand Fasco
- MFR # D503
- Zoro # G6164767
- UPC # 663001027164
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Length Less Shaft | 5 1/8 in |
Shaft Length | 3 7/8 in |
Shaft Dia. | 5/16 in |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 8 3/4 in |
Lead Length | 30 in |
Stud Size | #10-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,590, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In (1DHL9)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D726)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115/230V, 3.3 (D1164)
- FASCO HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC (9721)
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D181)
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (D219)
- FASCO HVAC Motor, 1/20 HP, 1550 rpm, 460V, 3.3 (D186)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D624)
- DAYTON HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (71626875M)
- Fasco HVAC Motors