Shop All 3.3 Inch Diameter Motors
Fasco
HVAC 3.3 In Motor, 1/15-1/20 HP, 115V, CCW
Mfr # D1161
Zoro # G6099003
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,600
- Motor Enclosure Design Open Air-Over
- Number of Speeds 2
- HP 1/15, 1/25
Product Information
- Brand Fasco
- MFR # D1161
- Zoro # G6099003
- UPC # 663001023562
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 5/16 in |
Length Less Shaft | 4 3/4 in |
Shaft Length | 2 in |
Body Dia. | 3 5/16 in |
Bolt Circle Dia. | 1/2 in |
Overall Length | 6 9/16 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/15, 1/25 HP, Nameplate RPM 1,600, No. of Speeds 2, Voltage 115V AC, Full Load Amps 2.9/2.2 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33P-024-L)
- SKF SKF 22234 CC W33, Spherical Roller Bearings (22234 CC W33)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- FASCO Motor, 1 HP, 208/230V, 5/8 In. Double Shaft (03-015W)
- FASCO HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (D1139)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D402)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- FASCO HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC (9721)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- Fasco 3.3 Inch Diameter Motors