Shop All 3.3 Inch Diameter Motors
Fasco
HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW
Mfr # D107
Zoro # G6130406
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240V AC
- Nameplate RPM 600
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/120, 1/160
Product Information
- Brand Fasco
- MFR # D107
- Zoro # G6130406
- UPC # 663001022787
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 3 1/16 in |
Body Dia. | 3 5/16 in |
Shaft Length | 1 in |
Shaft Dia. | 5/16 in |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 3 7/8 in |
Lead Length | 16 in |
Stud Size | #8-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/120, 1/160 HP, Nameplate RPM 600, No. of Speeds 1, Voltage 208-240V AC, Full Load Amps 0.5 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 16 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 67" (3V670)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115962)
- DIXON Hose Barb, 1-1/16-14 x 3/4 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1441217K)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D364)
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW (D1162)
- FASCO D120 3.3", 1/70Hp, 115V, 1500Rpm (D120)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 115V (D472)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- FASCO HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (D515)
- Fasco 3.3 Inch Diameter Motors