Shop All Blower Motors and Parts
Fasco
Fan and Blower Motor, 3/8 in Shaft Dia.
Mfr # D674
Zoro # G911775551
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- HP 1/10, 1/15
- RPM Range 1,401-1,500
- Nameplate RPM 1,500
- Voltage 230V AC
Product Information
- Brand Fasco
- MFR # D674
- Zoro # G911775551
- UPC # 818508021195
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 4 1/2 in |
Body Dia. | 4 3/8 in |
Overall Length | 6 5/8 in |
Shaft Dia. | 3/8 in |
Shaft Length | 2 1/2 in |
Bolt Circle Dia. | 3 15/16 in |
Lead Length | 17 in |
Description
Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/10, 1/15 HP, Nameplate RPM 1,500, No. of Speeds 2, Voltage 230V AC, Full Load Amps 2.0/1.3 A, 4.4 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW, Max. Ambient Temp. 104 Degrees F, Lead Length 17 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Studs, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Window Air Conditioner, 230V AC, Cool/Heat, 23 3/4 in W. (3PACH25000)
- DULUTH FORGE Ventless Dual Fuel Log Set - 18 In. Stacked Red Oak, 30,000 Btu, T- (DLS-18T-2)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24242.10 6PK)
- FASCO Fan and Blower Motor, 5/16 in Shaft Dia. (D374)
- FASCO Fasco K612, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM (K612)
- FASCO A130 Blower, 115V, Sp.1 (A130)
- FASCO Blower Wheel, 5.25 C.C.W. (2-6012)
- FASCO A134 Blower, 115V, Sp.1 (A134)
- FASCO A206 Blower, 115V, Sp.1 (A206)
- EATON CUTLER-HAMMER Auxiliary Interlock (C320KG13)
- Fasco Blower Motors and Parts