Shop All Staplers and Tackers
Fasco
F1B 97B-25 Narrow Crown Stapler For 97Sb Bostitch And Bea 97 Series
Mfr # 11087F
Zoro # G7134216
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 1 in.
- Overall Length 1/2 in.-1 in.
- Tool Weight 10.96 lbs
Product Information
- Brand Fasco
- MFR # 11087F
- Zoro # G7134216
- UPC # 714732000558
- Country of Origin Austria
- Category Staplers and Tackers
Dimensions
Overall Length | 1/2 in.-1 in. |
Details
Item | Staplers |
Crown | 1 in. |
Tool Weight | 10.96 lbs |
Description
This Pneumatic Staple Gun Works With 1/2- To 1-Inch Crown Staples Like Those From The Bea 97 Series. You Can Load Up To 150 Staples In Its Bottom-Loading Magazine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- PERFORMANCE TOOL DIAGONAL PLIERS 6""L (W1122C)
- FASCO F1B 54Df-18 Narrow Crown Stapler (11082F)
- FASCO F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples (11124F)
- FASCO F1B 84-16 Stapler (11139F)
- ASTRO PNEUMATIC Hot Staple Gun (7600)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- ARROW FASTENER Arrow TacMate 0.31 in. Round Wiring Stapler (T25X)
- Fasco Staplers and Tackers