Shop All Staplers and Tackers
Fasco
F1B 34Df-18 Fine Wire Upholstery Stapler For DuoFast 34 Series Staples
Mfr # 11080F
Zoro # G7133988
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 3/4 in.
- Overall Length 1/4 in.-3/4 in.
- Tool Weight 10.96 lbs
Product Information
- Brand Fasco
- MFR # 11080F
- Zoro # G7133988
- UPC # 714732000503
- Country of Origin Italy
- Category Staplers and Tackers
Dimensions
Overall Length | 1/4 in.-3/4 in. |
Details
Item | Staplers |
Crown | 3/4 in. |
Tool Weight | 10.96 lbs |
Description
These FASCO 11080F F1B 34Df-18 Fine Wire Upholstery Staplers are the perfect choice for many jobs. These staplers are compatible with DuoFast 34 Series fasteners, including Bostitch, JK, Bea, Senco and generic interchange fasteners. They will fire all of the brands of fasteners including Bostitch, JK, Bea, Senco and generic interchange fasteners. The staple gun is easy to use and will not jam when used properly. When you want a quality stapler that can handle fine wire upholstery work in addition to felt insulation and fine woodwork then choose the FASCO 11080F F1B 34Df-18 Fine Wire Upholstery Stapler today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110401)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (63297CC)
- HHIP 3/8" Shank Micro Edge Finder (4401-0030)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- FASCO F1B 97B-25 Narrow Crown Stapler For 97Sb Bostitch And Bea 97 Series (11087F)
- FASCO F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples (11124F)
- FASCO F1B 84-16 Stapler (11139F)
- FASCO F1B 54Df-18 Narrow Crown Stapler (11082F)
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- RAPID Hammer Tacker, Lightweight (20726010)
- STANLEY Heavy Duty Manual Hammer Tacker, Staple Capacity 168 (PHT150C)
- Fasco Staplers and Tackers