Shop All Cooling Equipment Relays
Fasco
Draft Inducer Motor, 115V, 1 SPDT
Mfr # A227
Zoro # G2077518
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards CSA Certified, UL Listed
- Frequency 60 Hz
- Features 115V, 1 Speed
- Fits Brand Fasco
Product Information
- Brand Fasco
- MFR # A227
- Zoro # G2077518
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Draft Inducer Motor, 115V, 1 SPDT |
Phase | 1 |
Standards | CSA Certified, UL Listed |
Frequency | 60 Hz |
Features | 115V, 1 Speed |
Fits Brand | Fasco |
Blower Type | Induced Draft Blower |
Motor Insulation Class | B |
Maximum Motor Speed | 3,450 RPM |
Includes Motor | Yes |
Motor Type | Permanent Split Capacitor |
Compatible with Brand | Fasco |
Nameplate Voltage | 115V AC |
Electrical Connection | Socket Terminals |
Current | 0.7 A |
Wheel Material | Polypropylene |
Maximum Fan Speed | 3,450 RPM |
Description
Draft Inducer Motor, Compatible with Brand Fasco, Nameplate Voltage 115V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Socket Terminals, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,450 RPM, Maximum Motor Speed 3,450 RPM, Wheel Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- ALL-FILTERS 12X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (12201.10 6PK)
- WEIL MCLAIN Ignitor with Gasket (511-330-148)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- FASCO Wheel, 5-3/4" x 7-5/8", CW, 1/2" Bore (2-6031)
- FASCO Motor, 1.2 HP, 115V, 1500 rpm, 1 SPDT (D132)
- FASCO Motor, 1.4 HP, 115V, 3 SPDT (D150)
- FASCO Motor, Shaded Pole, 115V, 9W (EC9W115)
- FASCO Motor, 1.4 HP, 115V, 825 rpm (D829)
- FASCO Blower Assembly, 120V, 1.3A, 2600 rpm (B24220)
- ICM Universal Motor Starting Relay, Electro Mechanical, 50 Contact Rating (Amps), 110 To 270 Volts (UMSR-50B)
- Fasco Cooling Equipment Relays