Shop All Induced Draft Blowers
Fasco
Draft Inducer Blower, 115V, Aluminum Steel, 8 1/2 in H.
Mfr # A134
Zoro # G7456163
original price:
$149.60
5% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115V
- Depth (In.) 6 3/4 in
- HP 1/25 hp
- Construction Material Aluminum Steel
Product Information
- Brand Fasco
- MFR # A134
- Zoro # G7456163
- UPC # 663001021148
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 6 3/4 in |
Height (In.) | 8 1/2 in |
Vent Pipe Dia. (In.) | 3.3" |
Width (In.) | 10 5/8 in |
Overall Height | 8 1/2 in |
Overall Width | 10 5/8 in |
Overall Depth | 6 3/4 in |
Outlet Diameter | 3 in |
Inlet Diameter | 2 1/4 in |
Wheel Diameter | 4 5/8 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 2 1/4 in, Outlet Diameter 3 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1708-607, 1708-607P, 70218735, 70218736, 70219918, FB-RFB134, Nameplate Voltage 115V AC, Phase 1, Current 1.5 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Switch, Micro (C1200A)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- YORK SOURCE1 Whl Blw 11X11 Cw 12 Bore (S1-02638510000)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- FASCO Draft Inducer Blowers (A996A)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H. (A131)
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. (A150)
- RHEEM 70-24206-01 Induced Draft (70-24206-0)
- Fasco Induced Draft Blowers