Shop All Induced Draft Blowers
Fasco
Draft Inducer, 115, Plastic, 9 1/2 in H.
Mfr # A163
Zoro # G8518675
product price: $182.00
/ea
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 2.02/2.10
- Voltage 115
- Depth (In.) 9 1/2 in
- Construction Material Plastic
- Height (In.) 9 1/2 in
Product Information
- Brand Fasco
- MFR # A163
- Zoro # G8518675
- UPC # 663001021551
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 2.02/2.10 |
Depth (In.) | 9 1/2 in |
Height (In.) | 9 1/2 in |
Width (In.) | 6 in |
Overall Width | 6 in |
Wheel Diameter | 7 1/2 in |
Overall Height | 9 1/2 in |
Outlet Diameter | 2 in |
Inlet Diameter | 2 in |
Overall Depth | 9 1/2 in |
Description
Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 67K0401, 67K0401P, 702110721, 70219450, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,300 RPM, Maximum Inlet Air Temperature 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Inductor 5" Corded In-Line Booster Duct Fan (DB205C)
- BRIGHT DYES Dye Tracer Cake, Red, 1.25 oz, PK10 (102000)
- KLEIN TOOLS Refrigerant Gas Leak Detector (ET160)
- SUPERCOOL A/C Dye Syringes Refills, PK12 (27125)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. (A140)
- FASCO Draft Inducer, 115, Steel, 6 31/64 in H. (A172)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H. (A131)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- CARRIER 309868-755 Inducer Motor (309868-755)
- Fasco Induced Draft Blowers