Shop All Induced Draft Blowers
Fasco
Draft Inducer, 115, Plastic, 10 11/16 in H.
Mfr # A171
Zoro # G8518666
product price: $283.00
/ea
Free Shipping & Returns
$283.00
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 1.0/2.0
- Voltage 115
- Depth (In.) 11 19/32 in
- Construction Material Plastic
- Height (In.) 10 11/16 in
Product Information
- Brand Fasco
- MFR # A171
- Zoro # G8518666
- UPC # 663001031604
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 1.0/2.0 |
Depth (In.) | 11 19/32 in |
Height (In.) | 10 11/16 in |
Width (In.) | 5 41/64 in |
Overall Depth | 11 1/2 in |
Wheel Diameter | 8 in |
Overall Height | 10 5/8 in |
Inlet Diameter | 2 3/4 in |
Overall Width | 5 5/8 in |
Outlet Diameter | 2 1/4 in |
Description
Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 2 3/4 in, Outlet Diameter 2 1/4 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1010491, 1010527, 1011096, 1011410, 1011412, 70624201, 70624274, 70624549, 70624705, 70624783, Nameplate Voltage 115V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Dyna-Glo„¢ Natural Gas Blue Flame Vent Free Thermostatic Heater BFSS10NGT-4N - 10,000 BTU (BFSS10NGT-4N)
- SCHNEIDER ELECTRIC Push-to-test pilot light, Harmony XB4, metal, green, universal LED, screw clamp terminals, 110...120V (XB4BW23G5)
- SUPCO Gauge, Vacuum, 35-125 F (VG64)
- AIR HANDLER 15x25x2 Synthetic Pleated Air Filter, MERV 8 (53DK12)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. (A140)
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. (A241)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H. (A131)
- PACKARD Draft Inducer, 120v, Metal Housing, 7 in H. (66847)
- Fasco Induced Draft Blowers