Shop All Permanent Split Capacitor Blower Motors
Fasco
Direct Drive Blower Motor, 1/2 HP
Mfr # D703
Zoro # G6422757
original price:
$162.55
19% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,075
- Motor Mounting Position All Angle
- Mounting Stud Length 9/16 in
- Full Load Amps 4.0-2.7-2.0 A
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Product Information
- Brand Fasco
- MFR # D703
- Zoro # G6422757
- UPC # 818508021218
- Country of Origin Thailand
- Category Permanent Split Capacitor Blower Motors
Dimensions
Mounting Stud Length | 9/16 in |
Shaft Length | 6 in |
Shaft Dia. | 1/2 in |
Stud Size | #8-32 |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 4 5/8 in |
Bolt Circle Dia. | 5 1/4 in |
Body Dia. | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 5/8 in |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2, 1/3, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.0-2.7-2.0 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 26 in, Motor Enclosure Design Open Dripproof, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D79E25GAV, Pressure Line, 25 micron (ZX-D79E25GAV)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- DAYTON Mtr, 1/2, 1/4HP, 1725/1140RPM, 230V (5K556)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- FASCO Direct Drive Blower Motor, 1/4 HP (D725)
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- FASCO Condenser Fan Motor, 1/3 HP, 2.9A (D7748)
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- FASCO Fasco OEM Replacement Motor, 1 HP, 1125 RPM, 208-230/460V, OAO, 48 Frame (D2851)
- CENTURY Motor, PSC, 1/3 HP, 1625 RPM, 115V, 48Y, OAO (FDL1034)
- Fasco Direct Drive Blower Motors