Shop All Cooling Equipment Relays
Fasco
Blower Assembly, 115V, 3 SPDT
Mfr # B47120
Zoro # G2077317
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards CSA Certified, UL Listed
- Frequency 60 Hz
- Features Open Air Over
- Fits Brand Fasco
Product Information
- Brand Fasco
- MFR # B47120
- Zoro # G2077317
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Wheel Diameter | 3 1/4 in |
Overall Depth | 7 1/16 in |
Inlet Diameter | 4 1/4 in |
Overall Width | 10 5/16 in |
Outlet Width | 2 1/2 in |
Overall Height | 11 1/8 in |
Outlet Height | 4 1/8 in |
Description
Blower Assembly, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 1/4 in, Airflow @ 0.000 in SP 180 cfm, Airflow @ 0.100 in SP 180 cfm, Airflow @ 0.250 in SP 170 cfm, Airflow @ 0.400 in SP 165 cfm, Airflow @ 0.500 in SP 150 cfm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE FLOOR REGISTR12X2.25""WHT (C150MWT 02X12)
- YELLOW JACKET Refrigerant Charging Scale, 220 lb. (68862)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT2)
- FASCO Motor, 1.4 HP, 208/230V, 1625 rpm (D783)
- FASCO Draft Inducer Motor, 115V, 1 SPDT (A227)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- FASCO Motor, 1.15 HP, 115V, 1050 rpm (D140)
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- FASCO Motor, 1.4 HP, 115V, 1500 rpm (D126)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- Fasco Cooling Equipment Relays