Shop All Cooling Equipment Relays
Fasco
Blower, 115/208 to 230V, 1 SPDT
Mfr # B23618
Zoro # G2077192
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fasco
- Features 115/208 to 230V, 1 Speed
Product Information
- Brand Fasco
- MFR # B23618
- Zoro # G2077192
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Blower, 115/208 to 230V, 1 SPDT |
Fits Brand | Fasco |
Features | 115/208 to 230V, 1 Speed |
Description
Blower, Fits Brand Fasco, Features 115/208 to 230V, 1 Speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Solenoid Coil, Manitowoc Q-210 - Q-450 (000005156)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- KING ELECTRIC Px, Surface Mount Frame, Oiled Bronze (PXSMF-OB)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- FASCO Motor, 1.4 HP, 115V, 1050/1550 rpm (D0346)
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- FASCO Motor, 115V, 1.6 to 1.2. HP, 1050 rpm (D354)
- FASCO Motor, Shaded Pole, 115V, 9W (EC9W115)
- FASCO Blower Assembly, 120V, 1.3A, 2600 rpm (B24220)
- FASCO Blower, 115V, 2780 rpm, 215 cfm, 1 SPDT (B22513)
- SCHNEIDER ELECTRIC Solenoid Air Valve, 24V, Open Frame (AL-170)
- Fasco Cooling Equipment Relays