Shop All Fences & Gates
Farmgard
Annealed Wire, 12.5 ga., 10 lb. Coil, Black
Mfr # 317624A
Zoro # G8856747
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 12.5
Product Information
- Brand Farmgard
- MFR # 317624A
- Zoro # G8856747
- UPC # 099713017238
- Country of Origin China
- Category Fences & Gates
Details
Color | Black |
Item | Annealed Wire |
Gauge | 12.5 |
Description
Annealed Wire, Color Black, Gauge 12.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Coil Holder Mosquito (8688)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x150 ft. (308495B)
- BRIGGS & STRATTON Flywheel Ring Gear (696537)
- MI-T-M Pilot Valve (22-0270)
- FARMGARD Mrchnt Smth Wire, 16 ga., Galv, 10 lb. Coil (317522A)
- FARMGARD Electric Fence Wire, 17 ga., 1/2 Mile (317752A)
- FARMGARD BrbdWire, Cls I, 1320 ft., 2 pt., 12-1/2 ga. (317821A)
- FARMGARD Merchant Smooth Wire, 12.5 ga., 10 lb. (317524A)
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- FARMGARD BrbdWire, Cls I, 1320 ft., 4 pt., 13-1/2 ga. (317851A)
- YARDGARD Walk Gate, Galvnzd Stl, Rnd Cornrs, 39"x72" (308582A)
- Farmgard Fences & Gates