Faria Kronos 2" Depth Sounder w/Transom Mount Transducer
Mfr # 19150
Zoro # G103046483
Product Information
- Brand Faria Beede Instruments
- MFR # 19150
- Zoro # G103046483
- UPC # 759266191501
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Kronos 2" Depth Sounder with Transom Mount Transducer
Polished Stainless Steel Bezel, flat glass lens, Perimeter lighted spun Aluminum dial with Gold and Black graphics.
The Depth Sounders from Faria offer a 3-199 foot (1-61meters) depth capability, with an automatic gain control, backlighting for maximum night vision, keel offset and deep and shallow water alarms.
Depth can be read in meters, and feet. With its oversized back-lit display depth can be easily read in any condition. Audible and Visual alarms let the boater know when a shallow or deep water condition exists.
Depth Sounder includes a Faria SN2011 Transom Mount Transducer w/25' cable.
2" - Hole Size: 2.0625" (53mm)
Specifications:
- Imperial and Metric Values
- 199 Foot (61m) Depth Capability
- Audible and Visual alarm for Shallow/Deep Water Conditions
- Flat Glass Anti-fog, Scratch Resistant Lens
- Stainless Steel Bezel
Factory P/N DS0131
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5-Position Heavy-Duty Channel with Gussets-Used with B16137/B20135 (B9912)
- TIMBREN 13-15 RAM 2500 4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DR2500D)
- BUYERS PRODUCTS Underbody (1704700)
- SPEC-D TUNING 02-09 Dodge Ram Tailgate Moulding (TGP-RAM02-BK-FS)
- FARIA BEEDE INSTRUMENTS Dress White Boxed Set - Outboard Motors (KT9794)
- FARIA BEEDE INSTRUMENTS Faria 2" Thru-Hull Depth/Temp Transducer (SN0036A)
- FARIA BEEDE INSTRUMENTS Euro Black Boxed Set - Outboard Motors (KT9796)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS Boxed Set - Outboard Motors (KTF002)
- FARIA BEEDE INSTRUMENTS Faria Euro Black 2" Water Temperature Gauge - Metric (40 to 120° C (12814)
- FARIA BEEDE INSTRUMENTS Speed Sensor 3/4 16 x 2-1/4 - No Harness (SD0047)
- XANTREX Freedom X / XC Remote Panel w/25 Cable (808-0817-01)
- Faria Beede Instruments Marine & Boat Speakers & Navigation