Faria Euro Black 2" Water Temperature Gauge - Metric (40 to 120° C
Mfr # 12814
Zoro # G903079131
Product Information
- Brand Faria Beede Instruments
- MFR # 12814
- Zoro # G903079131
- UPC # 759266128149
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Euro Black 2" Water Temperature Gauge - Metric (40° to 120° C)
Perimeter-lighted Black dial with bold White graphics, Black aluminum bezel, contoured White pointer and flat glass lens.
A temperature gauge operates by sending a low amperage current through the gauges meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc...
As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the temperature.
2" - Hole Size: 2.0625" (53mm)
Specifications:
- Anti-scratch glass lens
- 12 VDC negative ground
- Perimeter-lighted Black dial
- Can be adapted for 24 VDC systems
Factory P/N GP9124
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Snap Hook, 5000lbs, 7/16", 81277 (81277)
- CHELSEA Valve, Solenoid, Pto, 12V (379686-1)
- ACTISENSE Actisense Small Boat N2K Network Kit (A2K-SBN-1)
- A E S INDUSTRIES CLIP REMOVAL TOOL (AD8508)
- FARIA BEEDE INSTRUMENTS Dress White Boxed Set - Inboard Motors (KT9797)
- FARIA BEEDE INSTRUMENTS Faria 33839 GPS Speedometer - Chesapeake White, Stainless Steel (33839)
- FARIA BEEDE INSTRUMENTS Chesapeake Black SS Boxed Set - Inboard Motors (KTF003)
- FARIA BEEDE INSTRUMENTS Speed Sensor 3/4 16 x 2-1/4 - No Harness (SD0047)
- FARIA BEEDE INSTRUMENTS 13752 Depth Sounder w AirWater Temperature (Transom Mounted Transducer)-2" (13752)
- FARIA BEEDE INSTRUMENTS Chesapeake SS White 2" Depth Sounder w/Transom Mount Transducer (13850)
- SEACHOICE 6" 12V 3A Oscillating Fan (71451)
- Faria Beede Instruments Marine & Boat Speakers & Navigation