Faria Euro Black 2" Oil Pressure Gauge - Metric (5 Bar)
Mfr # 12805
Zoro # G303046573
Product Information
- Brand Faria Beede Instruments
- MFR # 12805
- Zoro # G303046573
- UPC # 759266128057
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Euro Black 2" Oil Pressure Gauge - Metric (5 Bar)
Perimeter-lighted Black dial with bold White graphics, Black aluminum bezel, contoured White pointer and flat glass lens.
A pressure gauge operates by sending a low amperage current through the gauge's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc...
As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure.
2" - Hole size: 2.0625" (53mm)
Specifications:
- Anti-scratch glass lens
- 12 VDC negative ground
- Can be adapted for 24 VDC systems
- Dual Scale - Imperial or Metric
Factory P/N GP9511
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Belts, 5V900 (5V900)
- GROTE LIGHTING MIRROR-SS-ROLLED-RIM WITH BALL SWIVEL (12073)
- CROWN AUTOMOTIVE LICENSE PLATE BRACKET (W/ LAMP) (68064720AA)
- CAMCO SWAY CONTROL BALL, WASHER AND NUT, CLAMSHELLED (48404)
- FARIA BEEDE INSTRUMENTS Faria 12828 Euro Trim Gauge (Mercury/Mariner/Mercruiser/Volvo DP/Yamaha 2001 and Newer) - 2", Black (12828)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer - 4,000 RPM (Diesel - Mechanical Takeof (32842)
- FARIA BEEDE INSTRUMENTS Fuel Gauge, #13701 (13701)
- FARIA BEEDE INSTRUMENTS 4" 4-in-1 Multifunction Gauge - Voltmeter (10-16) Fuel Level - O (32851)
- FARIA BEEDE INSTRUMENTS 5" Multifunction Gauge Chesapeake White w/Stainless Steel - Fuel (33864)
- FARIA BEEDE INSTRUMENTS Dress White 2" Fuel Level Gauge (E-1/2-F) (13101)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 2-Pack (252244)
- Faria Beede Instruments Boat Steering, Controls & Accessories