Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Euro Black 4" Speedometer 60MPH -GPS
Mfr # 32816
Zoro # G4635873
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Faria Beede Instruments
- MFR # 32816
- Zoro # G4635873
- UPC # 759266328167
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Euro Black 4" Speedometer 60MPH -GPS 4" - Hole Size: 3.375" (85mm) A drop in replacement for your current speedometer to match your existing instrument dash.GPS information is gathered from an internal GPS antenna. No external antenna required. The GPS Speedometer uses a highly accurate 48 channel GPS receiver. Speed data is shown by an analog pointer. This pointer is driven by a digital stepper motor for increased accuracy and minimized pointer bounce during vessel operation. Euro Black Series features perimeter-lighted black dial with bold white graphics, black aluminum bezel, contoured white pointer, and flat glass lens. Deutsch Connectorized harness is intended to fit directly into today's dash harnesses with easy Plug and Play connectors.Studded harness is designed to fit into existing dash harnesses all ready installed. The studded speedometer connects directly to the battery and ground without the addition of a costly connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Glass Cleaner, 3.5 oz. Container Size (AF21106DW)
- PARKER MC CRORY MFG CO 11" Master Stock Prod (S11)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- WARN INDUSTRIES SNOW PLOW, 60 PLOW BLADE (78960)
- FARIA BEEDE INSTRUMENTS Faria 33817 Chesapeake Stainless Steel Tachometer (7000 RPM) - 4", White (33817)
- FARIA BEEDE INSTRUMENTS Platinum 4" Multi-Function - Fuel Level -Voltmeter (22013)
- FARIA BEEDE INSTRUMENTS Faria 13801 Chesapeake Stainless Steel Fuel Level Gauge (E-1/2-F) - 2", White (13801)
- FARIA BEEDE INSTRUMENTS Faria 13120 Dress Voltmeter (10-16 VDC) - 2", White (13120)
- FARIA BEEDE INSTRUMENTS Chesapeake Black 4" Multifunction Gauge (33751)
- FARIA BEEDE INSTRUMENTS Gauge-Trim Merc Yam Volvo, #19005 (19005)
- BLUE SEA SYSTEMS 2146 ML-Series Remote Control Contura Switch - ON-OFF-ON (2146)
- Faria Beede Instruments Boat Steering, Controls & Accessories