Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Chesapeake Black SS2" Water Pressure Gauge Kit - 30 PSI
Mfr # 13712
Zoro # G4661317
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Faria Beede Instruments
- MFR # 13712
- Zoro # G4661317
- UPC # 759266137127
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Chesapeake Black SS 2" Water Pressure Gauge Kit - 30 PSI 2" - Hole size: 2.0625" (53mm) A pressure gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure. Benefits: Anti-scratch glass lens Plastic Cases for corrosion resistance and long life 12 VDC negative ground Can be adapted for 24 VDC systems Available in standard or Metric values
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tank Asm-Fuel (951-04295A)
- RAIN-X Wiper Blade, 20" Sz, Beam, Exact Fit Series (5079277-1)
- ZEROSTART Basic Ch 1500-120 Hd-Wired (3305003)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In (BF7848)
- FARIA BEEDE INSTRUMENTS 12V to 24V Adapter f/Oil Pressure Gauges (5 to 10 Bar) (90315)
- FARIA BEEDE INSTRUMENTS Faria 12821 Euro Voltmeter (10-16 VDC) - 2", Black (12821)
- FARIA BEEDE INSTRUMENTS 4" Tachometer (7000 RPM) (All Outboard) Coral w/Stainless Steel (33005)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Water Pressure Gauge - 30 PSI (13812)
- FARIA BEEDE INSTRUMENTS Faria 33807 Chesapeake Stainless Steel Tachometer (6000 RPM) - 4", White (33807)
- FARIA BEEDE INSTRUMENTS Euro White 2" Trim Gauge (Mercury / Mariner / Mercruiser / Volvo (12916)
- SEACHOICE 13-1/2" Steering Wheel (28510)
- Faria Beede Instruments Boat Steering, Controls & Accessories