Shop All Party Supplies
Fargo Electronics
FARGO ELECTRONICS 81754 30mm Thick Ultra PVC Cards
Mfr # 81754
Zoro # G004027499
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fargo Electronics
- MFR # 81754
- Zoro # G004027499
- UPC # 754563817543
- Country of Origin China
- Category Party Supplies
Description
The Cards are the top of the line! Full-PVC composition means a variety of colors, plus smart chips and mag stripes are easily included. Cards are ideal for ID card printing due to their smooth surface.
Primary Information
Product Type : PVC Cards
Size : 3.37 in x 2.13 in
Printing Technology : Dye sublimation
Quantity / Unit : 500 pcs
Features : 30 mil
UNSPSC Code
UNSPSC Code : 44102000
Primary Information
Product Type : PVC Cards
Size : 3.37 in x 2.13 in
Printing Technology : Dye sublimation
Quantity / Unit : 500 pcs
Features : 30 mil
UNSPSC Code
UNSPSC Code : 44102000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Industrial Label Printer (PTE310BTVP)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- UNIVERSAL ONE Paper Clip, Wire, Nonskid, PK1000 (UNV72230)
- SEALER SALES Replacement Kit for KF-505HC (RK-20HC5-KF-505HC)
- CREATIVE CONVERTING 6" x 1.75" Small Confetti Cannons, 12PK (360020)
- TOUCH OF COLOR School Bus Yellow Streamer, 81', 12PK (078520)
- ICEBERG ENTERPRISE Iceberg Enterprise 16511 Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in. (16511)
- FROGGY'S FOG 2 oz. PINE / CHRISTMAS PINE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-PINE)
- FROGGY'S FOG 1oz. PINE / CHRISTMAS PINE - Scented Cologne Spray (SPR-1OZ-PINE)
- ROSCO Smoke Machine Fluid, 4L bottle (710-031)
- FROGGY'S FOG Freezin Fog Outdoor Low Lying Fog Fluid - 4 Gallon Case (FJ-FZ-4)
- Fargo Electronics