Shop All Plastic Bags
Farber Bag & Supply Co
Woven Plastic Bags
Mfr # 38X45 WVN PLSC BAG
Zoro # G102697563
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Color White
- Material Polypropylene
- Core Dia. 1
- Height 5
Product Information
- Brand Farber Bag & Supply Co
- MFR # 38X45 WVN PLSC BAG
- Zoro # G102697563
- Country of Origin Unknown
- Category Plastic Bags
Dimensions
Width | 7 |
Length | 9 |
Core Dia. | 1 |
Height | 5 |
Details
Color | White |
Material | Polypropylene |
Description
This durable, woven polypropylene bag is ideal for bagging feed, seed, oats, bran, mill run feed, cracked corn, sand and export. The 38"W x 45"L open-top bag is tough enough to resist oil, tears and punctures. It's one of the most cost-effective forms of packaging available. White color. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- ZORO SELECT Shipping Box, 20x10x10 in (55VH54)
- BOSTITCH Antimicrobial Xtreme Duty Adjustable Hole Punch - 160 sheets (03200)
- OFFICEMATE RecycledDeskTray, 151/8x87/8x15, Lttr, PK6 (26212)
- FARBER BAG & SUPPLY CO Mesh Bags with Drawtape, 24"L x 22"W (22X24 RED PLSC MESH BAG)
- ZORO SELECT 12" x 10" Open Poly Bags, 3 mil, Clear (5DHJ0)
- SEALER SALES 10in. x 14in. 5 Mil Vacuum Pouches, 500PK (10000442)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.50 mil, Clear (46K594)
- ZORO SELECT 30" x 18" Carry Out Bags, 0.80 mil, White, PK 500 (5DUT5)
- PARTNERS BRAND 4" x 2" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB1535)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- Farber Bag & Supply Co Shipping & Packing Bags