Shop All Fan Speed Control
Fantech
Speed Control, 115V, 15 Amp
Mfr # KBWC-115K
Zoro # G4730853
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 15 A
- Voltage 115V
- Plate Color Silver
- Switch Color Silver
- Max. Wattage 1,725
Product Information
- Brand Fantech
- MFR # KBWC-115K
- Zoro # G4730853
- UPC # 650737563448
- Country of Origin Hong Kong
- Category Fan Speed Control
Dimensions
Overall Height | 5 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Description
Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 115V AC, Maximum Input Current 15 A, Number of Switches or Dials 1, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Silver, Overall Height 5 in, Overall Width 5 in, Overall Depth 5 in, Compatible with Series FKD 16XL, FKD 18, Primary Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Mechanical Seal (025-290-19)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- XPOWER MANUFACURE XPower® Commercial Air Scrubber W/ Daisy Chain & 3 Filter Stage System, 115V (X-3400A)
- DAYTON Upper Canopy (VECPFUCAG)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FG8XL)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD16)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FG10XL)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FR100)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FG6)
- FANTECH Speed Control, 230V, 10 Amp (RPE 210)
- DAYTON Speed Control, 2-Speed, 115/230V, 0.5/0.25A (35YV92)
- Fantech Fan Speed Control