Shop All Inline Duct Fans
Fantech
Inline Fan, 4 In. Dia.
Mfr # FR110
Zoro # G4718122
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Fits Duct Dia. 4 in
- Voltage 120v
- Hz 60
- Max. Amps 0.72 A
Product Information
- Brand Fantech
- MFR # FR110
- Zoro # G4718122
- UPC # 650737011109
- Country of Origin Multiple
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 4 in |
Housing Dia. | 9 1/2 in |
Length | 9 5/8 in |
Height | 9 5/8 in |
Inlet and Outlet Dia. | 4 in |
Overall Width | 10 in |
Overall Height | 10 5/8 in |
Duct Diameter | 4 in |
Overall Diameter | 10 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 187 cfm, Duct Diameter 4 in, Motor Output Power 80 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 10 in, Overall Height 10 5/8 in, Overall Width 10 in, Application General Purpose, High-Efficiency Motor No, Housing Material Plastic, Motor Speed 2,900 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Relay Capacitor Overload (RCO220)
- NAUTILUS Fan Exhaust Night/Lite (750)
- SELKIRK Pipe Pellet Vent 3X24In Galv (3VP-24)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- FANTECH Centrifugal Inline Duct Fan, 10 In. Dia. (FG 10 EC)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- FANTECH Inline Fan, 6 In. Dia. (RN3)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- FANTECH Centrifugal Inline Duct Fan, 12 In. Dia. (FG 12XL EC)
- FANTECH Inline Fan, 10 In. Dia. (FG 10)
- FANTECH Inline Fan, 6 In. Dia. (FR160)
- Fantech Inline Duct Fans