Shop All Inline Duct Fans
This Product is Discontinued
Fantech
Inline Fan, 12 In. Dia. (Discontinued)
Mfr # FG 12
Zoro # G4967286
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 12 in
- Voltage 120v
- Max. Amps 1.87 A
- Hz 60
Product Information
- Brand Fantech
- MFR # FG 12
- Zoro # G4967286
- UPC # 650737562120
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12 in |
Housing Dia. | 16 in |
Length | 16 in |
Inlet and Outlet Dia. | 12 in |
Height | 10 1/2 in |
Duct Diameter | 12 in |
Overall Height | 10 1/2 in |
Overall Dimensions H x W | 10 1/2 in |
Description
In-Line Duct Fan, Airflow @ 0.000 in SP 741 cfm, Duct Diameter 12 in, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Height 10 1/2 in, Housing Material Galvanized Steel, Motor Speed 2,600 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.