Shop All AC & Refrigeration Accessories
Fantech
Inline Duct Blower, 120V, 5223 CFM
Mfr # FSD 22
Zoro # G5978104
product price: $2,277.99
/ea
Free Shipping & Returns
$2,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Type Centrifugal
- Includes Fan Bracket
- Application Beauty Salons, General Application Examples Include Commercial Structures Such as Offices, Hospitals, Multi-Family Multi-Use Buildings, Veterinary Clinics
- Width (In.) 21 1/2 in
Product Information
- Brand Fantech
- MFR # FSD 22
- Zoro # G5978104
- UPC # 650737562151
- Country of Origin Germany
- Category AC & Refrigeration Accessories
Dimensions
Width (In.) | 21 1/2 in |
Outlet Width (In.) | 21 1/2 in |
Outlet Height (In.) | 21 1/2 in |
Dimension A (In.) | 21 1/2 in |
Outlet Dia. (In.) | 22 in |
Height (In.) | 21 1/2 in |
Inlet Dia. (In.) | 22 in |
Wheel Dia. (In.) | 18 29/50 in |
Dimension C (In.) | 19 in |
Inlet Width (In.) | 21 1/2 in |
Max. Depth (In.) | 19 in |
Inlet Height (In.) | 21 1/2 in |
Overall Height | 21 1/2 in |
Overall Width | 21 1/2 in |
Outlet Duct Connection Width | 21 1/2 in |
Outlet Duct Connection Height | 21 1/2 in |
Wheel Diameter | 18 1/2 in |
Inlet Diameter | 22 in |
Overall Depth | 19 in |
Manufacturer Warranty Length | 5 yr |
Outlet Diameter | 22 in |
Description
In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Wheel Diameter 18 1/2 in, Airflow @ 0.000 in SP 4,970 cfm, Airflow @ 1.000 in SP 3,780 cfm, Airflow @ 1.500 in SP 2,630 cfm, Airflow @ 2.000 in SP 1,200 cfm, Maximum Inlet Air Temperature 140 Degrees F, Bearing Type Self-Lubricating Ball, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 22 in, Nameplate Voltage 115V AC, Phase 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Hose, 435091-01 (435091-01)
- MANITOWOC Air Condenser (8252129)
- RAYPAK 004675F Economaster Ii Boardpump (004675F)
- BROAN Ductfree Filter (97007696)
- MUELLER INDUSTRIES 3/8 in. x 3/4 in. x 3/8 in. x 50 ft. Air Conditioner Line Set (61280500)
- SUPCO Beltjack To Spread Sheeves Apart (BJ10)
- S.U.R. & R. AUTO PARTS 5/16" Nylon Tubing 50' (K00550)
- TRANE Cov04122 Cover; Ne Condenser (COV04122)
- EVERPURE Water Filter Catridge (9612-27)
- MRCOOL R-410A Charged Line Set, 35ft 1/4 x 1/2 (DIY35-1412C)
- NU-CALGON Leak Detector, 1 qt., Blue (4182-24)
- Fantech AC & Refrigeration Accessories