Shop All Duct Fan Accessories
Fantech
Exhaust Grille, Metal, White, 4 In. Dia.
Mfr # MGE 4
Zoro # G7534633
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 4 in
- Grille Dia. 5 3/4 in
- Material Metal
- Color White
- Includes Galvanized Mounting Collar, Nailing Strip
Product Information
- Brand Fantech
- MFR # MGE 4
- Zoro # G7534633
- UPC # 650737680404
- Country of Origin China
- Category Duct Fan Accessories
Dimensions
Fits Duct Dia. | 4 in |
Grille Dia. | 5 3/4 in |
Grille Diameter | 5 3/4 in |
Duct Diameter | 4 in |
Details
Item | In-Line Duct Fan Grille |
Material | Metal |
Color | White |
Includes | Galvanized Mounting Collar, Nailing Strip |
For Fan Type | Inline Duct Fans |
Description
In-Line Duct Fan Grille, Color White, For Fan Type Inline Duct Fans, Material Metal, Mounting Type Mounting Collar with Nail Strap, Nameplate Voltage Not Applicable, Duct Diameter 4 in, Lighting Technology Not Applicable, Grille Diameter 5 3/4 in, Includes Galvanized Mounting Collar, Nailing Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W092)
- SIEMENS Sunshield, for Qfa Sensor (AQF3100)
- THE OUTDOOR PLUS Push Igniter Kit - Natural Gas - High Capacity (OPT-2322NGHC)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- FANTECH Ceiling Grille, 4 In. Dia., White (PBV4)
- SOLER & PALAU Inline Backdraft Damper, 6" (MCA-150)
- NORDFAB Clamp, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 17" L x (8010005529)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR9GA24D)
- NORDFAB Duct Clamp, 15 in 1 in H (8010005633)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA24D)
- NORDFAB Clamp, 14 in Duct Dia, Galvanized Steel, 22 GA, 14" W x 24" L x (8010005533)
- Fantech Duct Fan Accessories