Shop All Exterior Mount Exhaust Fans
Fantech
Exhaust Fan, 390 cfm, 120V, 60 Hz
Mfr # RVF 6XL EC
Zoro # G7420476
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exterior Mount
- Fits Duct Dia. (In.) 6 in
- CFM @ 0.100-In. SP 390
- Fan Voltage 120V AC
- Housing Height (In.) 17 in
Product Information
- Brand Fantech
- MFR # RVF 6XL EC
- Zoro # G7420476
- UPC # 650737230654
- Country of Origin Germany
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 6 in |
Housing Height (In.) | 17 in |
Housing Width (In.) | 14 1/4 in |
Housing Depth (In.) | 8 in |
Duct Diameter | 6 in |
Overall Width | 14 1/4 in |
Overall Height | 17 in |
Profile Height Family | High |
Profile Width Family | Single-Wide |
Overall Depth | 8 in |
Description
Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Finish Powder-Coated, Housing Material Steel, Heater Without Heater, Includes Speed Control Potentiometer, Mounting Location Exterior Sidewall, Maximum Airflow 410 cfm, Exhaust Airflow @ 0.100 in SP 409 cfm, Exhaust Airflow @ 0.000 in SP 410 cfm, Number of Speeds Variable, Overall Depth 8 in, Overall Height 17 in, Overall Width 14 1/4 in, Lighted Without Light, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- HEAT WAGON Low Pressure Air Gauge (HA1180)
- USG INTERIORS 1X2 Wht Cross Tee (SDX 216)
- CARRIER Filter Door Assembly (342970-75102)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- FANTECH Wall Mount Exhaust Fan, 8 In Duct, 410 CFM (RVF 8XL)
- FANTECH Exhaust Fan, 879 cfm, 120V, 60 Hz (RVF 10 EC)
- FANTECH Fan, Wall, 4 In, 1/20 HP (RVF4XL)
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 109 CFM (SWF-100)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- Fantech Exterior Mount Exhaust Fans