Shop All Humidifier and Dehumidifier Parts
Fantech
Dehumidistat, 120V, 7.5 Amps
Mfr # FH 20
Zoro # G4693351
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Differential (RH %) 4
- Agency Compliance UL
- Voltage 120 V AC
- Switch Action Close on Rise
- Switch Type Rotary Dial
Product Information
- Brand Fantech
- MFR # FH 20
- Zoro # G4693351
- UPC # 650737563462
- Country of Origin Mexico
- Category Humidifier and Dehumidifier Parts
Details
Item | Dehumidistat |
Differential (RH %) | 4 |
Agency Compliance | UL |
Voltage | 120 V AC |
Switch Action | Close on Rise |
Switch Type | Rotary Dial |
Adjustable Range | 20 - 80% RH |
Contact Rating (Amps) | 7.5 |
Mounting | Standard Gang Box |
Control Range | 20% to 80% |
Humidity Differential | 4% |
Standards | UL Listed |
Contact Rating | 7.5 |
Housing Material | Polyethylene |
Includes Outdoor Temperature Sensor | Outdoor Temperature Sensor Not Included |
Housing Material Finish | Powder Coated |
Humidifier Control Compatibility | Not Humidifier Control Compatible |
Product Type | Dehumidistat |
Current Rating | 7.5 A |
Dehumidifier Control Compatibility | Dehumidifier Control Compatible |
Contact Form | SPST |
Maximum Operating Temperature | 140 Degrees F |
Weight | 0.4 lb |
Input Voltage | 120V AC |
Description
Dehumidistat, Product Type Dehumidistat, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Not Humidifier Control Compatible, Control Range 20 Percent to 80 Percent, Humidity Differential 4 Percent, Input Voltage 120V AC, Switch Action Close on Rise, Contact Form SPST, Current Rating 7.5 A, Housing Material Polyethylene, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521216G050)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (6B593)
- AIR HANDLER 10x33x1 Synthetic Pleated Air Filter, MERV 7 (21C091)
- ESSICK AIR Left Water Bottle Assembly EA1407/HD1409 (828192)
- DRI-EAZ Dri Eaz® Revolution Low Grain Dehumidifier w/Humidistat, 115V, 80 Pints (111995)
- BRONDELL Revive TrueHEPA Air Purifier + Humidifier, Black (PR50-B)
- HONEYWELL Hm750Acyl Hm750 Electrode (HM750ACYL)
- MORTON SALT 25LB CleanProt Pellet (F124990000G)
- ESSICK AIR Replacement Frame Assembly, For 800 Series (4V3398020 GRYP)
- AIRCARE Replacement Bottle Caps, PK2 (1980)
- Fantech Humidifier and Dehumidifier Parts