Shop All Kitchen Cleaners
Fantastik Max
MAX Oven and Grill Cleaner, 20 oz Aerosol Can
Mfr # 315531
Zoro # G200447404
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Ceramics; Glass; Porcelain; Stainless Steel
- Primary Chemical Isobutane; Sodium Hydroxide
- Standards Kosher Certified; NSF A8 Certified
- Cleaner Form Aerosol
- Size 20 oz
Product Information
- Brand Fantastik Max
- MFR # 315531
- Zoro # G200447404
- UPC # 25700005575
- Country of Origin Canada
- Category Kitchen Cleaners
Dimensions
Size | 20 oz |
Details
Chemicals For Use On | Ceramics; Glass; Porcelain; Stainless Steel |
Primary Chemical | Isobutane; Sodium Hydroxide |
Standards | Kosher Certified; NSF A8 Certified |
Cleaner Form | Aerosol |
Net Weight | 0.6 lbs |
Container Type | Can |
Application | Broilers; Fryers; Griddles; Grills; Pans; Pots; Splash Panels; Steam Table-Tops; Ventilating Hoods; Warm or Cold Ovens |
Description
This aerosol is ideal for both touch-up maintenance and deep cleaning, can be used on warm or cold ovens.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 150 Wipes, 12 in x 12 in (ECW60.1212.20)
- SCOTCH-BRITE Scouring Pad, Purple, 4-1/2" L, 3" W, PK24 (2020)
- SIMPLEHUMAN Plunger & Caddy, 17 1/2 in Hand L, Flange (BT1085)
- OLYMPIC Deck Cleaner 2.5 gal (52125A/S2)
- LEISURE TIME Bright and Clear Liquid Clarifier 32 oz (A)
- DYMON Foaming Oven Cleaner, 20 oz., Citrus, PK12 (34420)
- SCOTCH-BRITE PROFESSIONAL Quick Clean Griddle Liquid, 1 qt Bottle, PK4 (701)
- EASY-OFF Heavy Duty Oven Cleaner (RAC85261)
- JOHNSON CONTROLS Gas Cock Grease (Y70AA-1)
- PROTOCHEM LABORATORIES Concentrated Foaming Oven And Grill Cleaner Degreaser, 32 oz., EA1 (PC-108Q-1)
- BEYOND GREEN CLEANING Oven Cleaner, 1 gal., PK4 (4225-004)
- Fantastik Max Kitchen Cleaners