Shop All All Purpose Cleaners
Fantastik
All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK
Mfr # 308685
Zoro # G5132687
product price: $31.69
/pk 8, $3.96/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Pale Yellow
Product Information
- Brand Fantastik
- MFR # 308685
- Zoro # G5132687
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz |
Description
All Purpose Cleaner with Bleach, Cleaner with Bleach, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Yellow, Butyl Free Yes, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 32 oz, Properties Butyl Free, Nonflammable, Package Quantity 8
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Vacuum Cleaner Charger, Plastic, 14" L (CH90002)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, Black, White, Polyester (BOM414)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Warranty: 1 yr (54ZU86)
- SMELLS BE GONE Lavender Vanilla Scent Odor Absorber 12 oz Gel (52612)
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 32 oz (71629)
- FANTASTIK Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (306388)
- FANTASTIK Fantastik Cleaner 32Oz (71629)
- FANTASTIK Kitchen Cleaner, 32 oz. Trigger Spray Bottle, Fresh Scent, 8 PK (306387)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal, 8 PK (10054600000325)
- FANTASTIK Lemon Scent Multi-Purpose Cleaner Liquid 32 oz (71630)
- DIVERSEY Glance HC Glass/MultiSurface Cleaner, 84.5 fl oz (2.6 quart) Bottle, Ammonia (DVO905779)
- Fantastik All Purpose Cleaners