Shop All Food Bags
Fantapak
Sndwch Bag, Lip/Tape, 1.25mil, 10x8", PK1000
Mfr # PP-1083LIP/TAPE
Zoro # G7836777
product price: $38.69
/pk 1000, $0.04/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 8
- Material Polypropylene
- Weight 7.92
Product Information
Dimensions
Width | 10 |
Length | 8 |
Details
Item | Sandwich Bag,Lip/Tape,1.25 mil,10" x 8",PK1000 |
Material | Polypropylene |
Weight | 7.92 |
Description
Sandwich Bag,Lip/Tape,1.25 mil,10 In. x 8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE BELT 2050 PK8 PKG (226/00139/00P)
- GARLAND Temperature Control (300867)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 (8014145)
- VAN HOLTENS Van Holten's Large Dill Pickle Individually Packed In A Pouch, PK12 (412D)
- FANTAPAK Anti-Microbial Deli Chub Bag, Sli, PK500, Weight: 11 (SZANTIMICSML)
- FANTAPAK Laminated Hot Food Pouch, 2.75 mi, PK250 (SLDHOTFOODRG)
- FANTAPAK Deli Bag, FlipTop, .55mil, 10.5ftx8", PK2000 (FTDB108S)
- FANTAPAK Anti-Microbial Deli Chub Bag, Sli, PK500, Width: 15 (SZANTIMICLRG)
- FANTAPAK Sandwch Bag, Fold Over, .7mil, 7"x7", PK1000 (FTSB-LD-7X7+1.5)
- RELOC ZIPPIT Deli Bag, Top Ldng, 1.25 mil, 10"x8", PK1000 (DELI-BAG-1-BLUE)
- ZIPLOC Ziploc qt. Storage Bag, PK432 (00310)
- Fantapak Food Bags