Shop All Mailer Envelopes
Fantapak
Opaque White Poly Mailer Bag, 2.2, PK500, Material: PE
Mfr # PM14.5X19
Zoro # G7655987
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Grey
- Width 14.5
- Length 19
- Material PE
Product Information
- Brand Fantapak
- MFR # PM14.5X19
- Zoro # G7655987
- UPC # 842999032811
- Country of Origin Viet Nam
- Category Mailer Envelopes
Dimensions
Width | 14.5 |
Length | 19 |
Details
Item | Opaque White Poly Mailer Bag, 2.2,PK500 |
Color | White/Grey |
Material | PE |
Description
Opaque White Poly Mailer Bag, 2.2,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- XYRON Repostnble Adhesive Refill Cartridge, 25" (AT406-170)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 16 (FLRS16X16)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500 (PM12X15.5)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK300 (FLRS22X24)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Material: PE (PM10X13)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK1000, Width: 9 (FLRS9X14)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- PARTNERS BRAND Gummed Envelopes, 3 1/8" x 5 1/2", Kraft, 5000/Case (EN1030)
- Fantapak Mail Supplies