Shop All Buckets & Mop Pails
Fancy Feline
MR8QP-HFB-RED 8 Quart Red Feed Bucket
Mfr # FA948703
Zoro # G903963218
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fancy Feline
- MFR # FA948703
- Zoro # G903963218
- UPC # 746591464851
- Country of Origin China
- Category Buckets & Mop Pails
Description
Features
- Hook Feed Bucket
- Easily Hooks Over Any 2 in. Board
- Polyethylene Resin For Strength & Stability.
- Capacity - 8 quart
- Color - Red
- Dimension - 12 x 11.2 x 8.6 in.
- Item Weight - 0.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREETFYTER Absorbent Pad, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Lavender (910101-Q6)
- PROCTGAMBL PGProfess, DILUTE 2 GO, MR CLEAN FINISHED FLOOR CLEANER, LEMON SCENT, 4.5 L JUG (72000)
- OIL-DRI Absorbent Pad, 5 gal, 22 in Dia., Oil-Based Liquids, White, Polypropylene (L71390G)
- FANCY FELINE MR8QR-PAN-BLK 8 Quart Rubber Feed Pan (FA587552)
- FANCY FELINE MR8QP-UB-PINK 8 Quart Pink Utility Bucket (FA569885)
- FANCY FELINE MR8QP-UB-BLK 8 Quart Black Utility Bucket (FA844073)
- FANCY FELINE MR8QP-FSB-BLK 8 Quart Black Flat Bucket (FA962254)
- FANCY FELINE MR8QP-FSB-PINK 8 Quart Pink Flat Bucket (FA601622)
- PARTNERS BRAND 5 gal Open Head Bucket, Black, Metal (HAZ1078)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- Fancy Feline Floor Mops, Buckets & Wringers