Large Premium Plus Rabbit Hutch
Mfr # FA69602
Zoro # G304004442
Product Information
- Brand Fancy Feline
- MFR # FA69602
- Zoro # G304004442
- UPC # 654204244533
- Country of Origin China
- Category Farm Animal Supplies
Description
Features:
- Dimensions: 46.5" W x 24" D x 34.5" H
- Waterproof shingle roof lifts up for easy access
- Designed for use outdoors, on patio, or in garage
- Easy to clean slide-out plastic pan
- Assembles in minutes with only a screwdriver
- Rabbit approved Hop-Way Door included
Your bunny will feel safe and secure in this durable rabbit hutch. It is made from fir wood and sealed with a water based non-toxic stain. It is also equipped with heavy duty powder coated wire. The Premium + Hutch is constructed with the highest quality materials and craftsmanship.
The Premium Plus Rabbit Hutch is designed to be used in covered areas like a garage, patio or porch. Locking hinge roof design and slide-out plastic lined tray add convenience to rabbit cage cleaning and maintenance. An enclosed den with solid wood floor provides your pet with a sense of security and the front "Hop-Way" Door doubles as a wood ramp. Easily assembled in minutes using only a screwdriver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST SCENTSATIONAL Coyote Urine Predator Scent 8 Oz In Trigger Sprayer By Bare Ground (RS-8TR)
- AFTERMARKET Spindle Assembly For Wright 48" 52" 61" Decks 71460007 (FRS20-0026)
- BRIGGS & STRATTON Carburetor Diaphragm (272538S)
- KEMP USA Telescoping Swimming Pool Poles, 8' to 16' (21-005-8-16)
- FANCY FELINE TI-058 3 Tier Saddle Rack- 29.9 x 28.9 x 12.8 in. (FA3847240)
- DOUBLE HH Double HH 28122 16.90 in. Hay Hook (146291)
- ABSORBINE UltraShield Fly Mask With Ears WARMBLOOD (3380-XL)
- JACKS Jacks 10239 Forged 14 in. Nail Clincher (10239)
- SCENIC ROAD Scenic Road Folding Blanket Bar (2246)
- GOOD LAND BEE SUPPLY Professional Beekeeping Protective Full Body Suit with Hat & Veil - 2X Large (GLFS-XXL)
- AFTERMARKET 1 Automatic Waterer Drinker Cup Chicken Coop Poultry Chook Bird Turkey Drinker (OTK20-0427)
- Fancy Feline Farm Animal Supplies