Shop All Irons & Garment Steamers
Family Press
Family Press Inspire-26 26 X 10 in. Electronic LED Steam Press Board Stand Up Operation Platform
Mfr # Inspire-26
Zoro # G103708923
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Family Press
- MFR # Inspire-26
- Zoro # G103708923
- UPC # 897046000954
- Country of Origin China
- Category Irons & Garment Steamers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 100 Pounds of pressure
- 1600-Watts of power with steam burst
- 212-Degrees to 392-degrees temperature range
- Audible safety alarm
- Compatible stand (Family Press ST-04)
- LED temperature display
- Materials:Aluminum, plastic, nylon
- Non-stick polytetrafluoroethylene heating plate
- Steam and dry capabilities
- Stores vertically for easy storage
- Timed safety auto shutoff
- Color: White
- Application power: 110-120V,60Hz
- Power: 1350W
- Dimension: 27 " H x 10" W x 23" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK4 (FG4012471)
- SPRAY NINE Cleaner and Disinfectant, 1 gal. Jug, citrus, Clear, 4 PK (26801)
- ZEP Floor Sealer, Stain Resistant, 1 Gallon, , PK 4 (ZPEZUFSLR128CT)
- SURFACE SHIELDS Floor Protection, 72 In. x 300 Ft, Natural (WS72300)
- FAMILY PRESS Family Press Inspire-36 36 X 11 in. Electronic Home Steam Press; White (Inspire-36)
- FAMILY PRESS Family Press Inspire-32 32 X 10 in. Home Use Electronic Steam Ironing Board (Inspire-32)
- IMPRESS Impress IM-37R 1200W Retractable Cord-Winder Series Iron; Red & Black (IM-37R)
- CONAIR Iron, White, 8 ft. Retractable Cord (WCI306R)
- GOLDSTAR Goldstar GS-85 Gravity Feed Steam Iron With Demineralizer& Iron Shoe (GS-85)
- BLACK & DECKER STEAM IRON 1700W (D3300)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- Family Press Irons & Garment Steamers