Shop All Food Service Apparel
Fame
Unisex Smock, Long Sleeves, White, 3X, K71LS
Mfr # 88022
Zoro # G900895857
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fame
- MFR # 88022
- Zoro # G900895857
- UPC # 720609880222
- Country of Origin El Salvador
- Category Food Service Apparel
Description
K71LS is the unisex long sleeve version of Fame’s K71. Smock features four color-match buttons and two lower patch pockets. Made from lightweight 4.5 oz. poly/cotton poplin, material is protected with ProDura® stain release finish for easy cleaning. Custom embroidery options, a name, logo, or word can be embroidered on the apron. There are seven font choices and 19 thread colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Symphony Treated-Paper Cold Cup, PK1000 (RW16-J8000)
- DORMONT Gas Shut Off Valve -1" (100-FV)
- SUMMIT Summit ALRF49BSSTB 20 in. Built-In Refrigerator Freezer; Stainless Steel & Black - 25 in. (ALRF49BSSTB)
- IDEAL Ind Light, Red, 125V, Rais ed (777111)
- FAME Unisex Smock, Long Sleeves, Black, 4X, K71LS (88016)
- FAME Unisex Smock, Long Sleeves, Black, XL, K71LS (88013)
- FAME Unisex Smock, Long Sleeves, Black, LG, K71LS (88012)
- FAME FABRICS Pill Box Hat, C21, Raspberry (82819)
- KNG 3 Pocket Black Waste Apron (2777BLK)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 3XL (23316)
- KNG M Men's Active Baggy Black Chefs Pants (2241BLKM)
- Fame