Shop All Food Service Apparel
Fame Fabrics
Butcher Apron, F8, Turquoise
Mfr # 83282
Zoro # G7953620
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23"
- Thickness 7.5 oz.
- Color Turquoise
- Size 34" x 23"
- Closure Type Slider Neck Adjustment
Product Information
- Brand Fame Fabrics
- MFR # 83282
- Zoro # G7953620
- UPC # 720609832825
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | 23" |
Size | 34" x 23" |
Length | 34" |
Details
Item | Butcher Apron,F8,Turquoise |
Thickness | 7.5 oz. |
Color | Turquoise |
Closure Type | Slider Neck Adjustment |
Material | 65/35 Poly-Cotton Twill |
Description
Butcher Apron,F8,Turquoise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE APPLIANCE Evaporator Fan Motor (WP94X10309)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- MOFFAT Thermostat -Ego (24774)
- VIKAN Measuring Cup, Red, Plastic (60004)
- FAME FABRICS Money Pouch, F31 (18691)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, 2XL (79154)
- FAME FABRICS Smock, Female, Purple, K72, SM (32541)
- FAME FABRICS Smock, Female, Royal Blue, K72, LG (88220)
- FAME FABRICS Vest, Unisex, Khaki, V40, XL (28674)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, SM (88318)
- UNCOMMON THREADS Classic Chef Pant 2" Houndstooth XL (4005C-4005)
- Fame Fabrics