Shop All Aprons
Fame Fabrics
Bistro Apron, F24, BW Chalkstripe
Mfr # 25107
Zoro # G7954095
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red (Lens); Grey (Housing)
- Material 65/35 Poly-Cotton Twill
- Width 28"
- Thickness 7.5 oz.
- Overall Length 32 in
Product Information
- Brand Fame Fabrics
- MFR # 25107
- Zoro # G7954095
- UPC # 720609251077
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 28" |
Overall Length | 32 in |
Named Size | 32 in x 28 in |
Details
Item | Bistro Apron,F24,BW Chalkstripe |
Color | Red (Lens); Grey (Housing) |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Description
Bistro Apron,F24,BW Chalkstripe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (KKC2PU-05-XL)
- SITEGEAR 2" Double Grommet Web Belt, Medium (51-12102M)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- FAME FABRICS Bib Apron, Repellant, F66L, Black (81215)
- FAME FABRICS Bib Apron, Shop, F4, Indigo Denim (18004)
- FAME FABRICS Apron, Criss Cross, F57, Navy (18943)
- FAME FABRICS Cobbler Apron, F12XL, Turquoise (83437)
- FAME FABRICS Bib Apron, 3-Pocket, F10, Charcoal (32535)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Navy (18151)
- UNCOMMON THREADS Surge Bib Zig Zag Denim W/Black Web (3128-D3W1)
- Fame Fabrics Workwear and Protective Clothing