Shop All Aprons
Fame Fabrics
Bib Apron, F53, Turquoise
Mfr # 83280
Zoro # G7953325
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material 65/35 Poly-Cotton Twill
- Width 23"
- Thickness 7.5 oz.
- Closure Type Slider Neck Adjustment
Product Information
- Brand Fame Fabrics
- MFR # 83280
- Zoro # G7953325
- UPC # 720609832801
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 23" |
Overall Length | 30 in |
Named Size | 30 x 23 in |
Details
Item | Bib Apron,F53,Turquoise |
Color | Turquoise |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Bib Apron,F53,Turquoise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- HONEYWELL UVEX Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3209HS)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL005000)
- NMC Stop Private Property (SS7R)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Purple (18563)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Khaki (82743)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Turquoise (83276)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- FAME FABRICS Apron, Criss Cross, F57, Navy (18943)
- TOP DOG Die Cut Apron, 45", 8 mil, Red (81014)
- Fame Fabrics Workwear