Shop All Aprons
Fame Fabrics
Bib Apron, 3-Pocket, F10XL, Purple
Mfr # 82750
Zoro # G7953955
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material 65/35 Poly-Cotton Twill
- Width 31"
- Thickness 7.5 oz.
- Closure Type Slider Neck Adjustment
Product Information
- Brand Fame Fabrics
- MFR # 82750
- Zoro # G7953955
- UPC # 720609827500
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 31" |
Overall Length | 27 in |
Named Size | Xl |
Details
Item | Bib Apron,3-Pocket,F10XL,Purple |
Color | Purple |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Bib Apron,3-Pocket,F10XL,Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1911-M)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- IRONWEAR Flame-Retardant X-Back Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/2X-Large) (1287FR-LZ-RD-X-2XL)
- FAME FABRICS Apron, Half Bistro, F28, Burgundy (18641)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Purple (18570)
- FAME FABRICS Bistro Apron, F24, Black (18321)
- FAME FABRICS Cobbler Apron, F12XL, Turquoise (83437)
- FAME FABRICS Bib Apron, F53, Silver (82815)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- HEXARMOR Split Leg Apron, ANSI/ISEA Cut Level A7, SuperFabric, Waist Closure Strap, 36 in Length, Gray/Black (AP361)
- Fame Fabrics Workwear and Protective Clothing