Shop All Aprons
Fame Fabrics
Bib Apron, 3-Pocket, F10XL, Black
Mfr # 18161
Zoro # G7953858
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65/35 Poly-Cotton Twill
- Width 31"
- Thickness 7.5 oz.
- Closure Type Slider Neck Adjustment
Product Information
- Brand Fame Fabrics
- MFR # 18161
- Zoro # G7953858
- UPC # 720609181619
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 31" |
Overall Length | 27 in |
Named Size | Xl |
Details
Item | Bib Apron,3-Pocket,F10XL,Black |
Color | Black |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Bib Apron,3-Pocket,F10XL,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Canteen Cap, For C50 (72601-62)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HDX112AF)
- NMC Caution Radiation Area Walk On Floor Sign (WFS22)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- FAME FABRICS Adjustable Neck, 3-Pocket, Denim, F10RB (82002)
- FAME FABRICS Apron, Criss Cross, F57, Black (18940)
- FAME FABRICS Cobbler Apron, F12XL, Turquoise (83437)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Black (18141)
- FAME FABRICS Apron, Half Bistro, F28, Hunter Green (18640)
- FAME FABRICS Cobbler Apron, Childrens, F52, Yellow (79070)
- UNCOMMON THREADS Cadence Waist Apron Pinstripe Denim (3130-7500)
- Fame Fabrics Workwear and Protective Clothing