Shop All Aprons
Fame Fabrics
Apron, Economy V-Neck, Black, F34
Mfr # 18751
Zoro # G7954810
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65/35 Poly-Cotton Twill
- Width 28"
- Thickness 7.5 oz.
- Overall Length 32 in
Product Information
- Brand Fame Fabrics
- MFR # 18751
- Zoro # G7954810
- UPC # 720609187512
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 28" |
Overall Length | 32 in |
Named Size | 32 in x 28 in |
Details
Item | Apron,Economy V-Neck,Black,F34 |
Color | Black |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Description
Apron,Economy V-Neck,Black,F34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1161207)
- ZORO SELECT Carabiner Magnet Ring, 3", Black, PK6 (72103-6)
- LABELMASTER Flip Placard, 13-1/2inx13-1/2in, Alum (81-8CC-4)
- 2W INTERNATIONAL High Viz Cone Caddy (CCAD)
- FAME FABRICS Bib Apron, No Pocket, F33L, Black (82618)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Mango (82787)
- FAME FABRICS Bistro Apron, F24, Black (18321)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Black (18141)
- FAME FABRICS Waist Apron, F15, Natural (18065)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- MAGID Lightweight Vinyl Apron (150Y-H)
- Fame Fabrics Workwear and Protective Clothing