Shop All Aprons
Fame Fabrics
Apron, 3-Pocket Bib, F10, Nutmeg
Mfr # 18170
Zoro # G7953009
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nutmeg
- Material 65/35 Poly-Cotton Twill
- Width 28"
- Thickness 7.5 oz.
- Closure Type Slider Neck Adjustment
Product Information
- Brand Fame Fabrics
- MFR # 18170
- Zoro # G7953009
- UPC # 720609171702
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 28" |
Overall Length | 24 in |
Named Size | 24 x 28 in |
Details
Item | Apron,3-Pocket Bib,F10,Nutmeg |
Color | Nutmeg |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Apron,3-Pocket Bib,F10,Nutmeg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-224)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- FAME FABRICS Bib Apron, Shop, F4, Indigo Denim (18004)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Purple (18570)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Hunter Green (18168)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Royal Blue (18122)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Silver (82809)
- FAME FABRICS Waist Apron, Half Bistro, City Market, CM28, Heather Gray (83488)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- Fame Fabrics Aprons