Shop All Aprons
Fame Fabrics
Adjustable Neck, 3-Pocket, Denim, F10RB
Mfr # 82002
Zoro # G7953079
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stonewash
- Material Denim
- Width 28"
- Thickness 10.5 oz.
- Closure Type Slider Neck Adjustment
Product Information
- Brand Fame Fabrics
- MFR # 82002
- Zoro # G7953079
- UPC # 720609820020
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 28" |
Overall Length | 24 in |
Named Size | 24 x 28 in |
Details
Item | Adjustable Neck,3-Pocket,Denim,F10RB |
Color | Stonewash |
Material | Denim |
Thickness | 10.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Adjustable Neck,3-Pocket,Denim,F10RB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size XL, 12PK (GL607CXL)
- PIG Mobile Roof Diverter Kit, 3/4 in GHT F (TLS1101-25H)
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- FAME FABRICS Cobbler Apron, V-Neck, F56XL, Royal Blue (81082)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Hunter Green (18160)
- FAME FABRICS Cobbler Apron, V-Neck, F56XL, Red (81085)
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- FAME FABRICS Cobbler Apron, F12XL, Yellow (82767)
- HEXARMOR Split Leg Apron, ANSI/ISEA Cut Level A7, SuperFabric, Waist Closure Strap, 36 in Length, Gray/Black (AP361)
- Fame Fabrics Workwear and Protective Clothing