Shop All Electrical Enclosures
Famatel
Electrical Box, Junction Box, ABS
Mfr # 3072
Zoro # G1408831
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.91
- Box Type Junction Box
- Color Off-White
- Width 4.72
- Description/Special Features 1/4 turn screw closure system
Product Information
- Brand Famatel
- MFR # 3072
- Zoro # G1408831
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 2.91 |
Width | 4.72 |
Details
Item | Electrical Enclosure |
Box Type | Junction Box |
Color | Off-White |
Description/Special Features | 1/4 turn screw closure system |
Material | ABS |
Description
Dimensions: 3"15/16 x 5" 29/32 x 2" 31/64 with 1/4 turn screw closure system.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 35A, 600V AC, Indicating (LPS-RK-35SPI)
- AMERICAN POWER PULL CABLE 8144 3/16" X 12' ASSEMBLY (AG28144)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- AC WORKS 25ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-025)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- FAMATEL Electrical Enclosure, 21.5 H, 4 PK (3954-CT)
- FAMATEL Electrical Enclosure, 21 H, 80 PK (3072-CT)
- FAMATEL Electrical Enclosure, 12 H, 4 PK (3072-PK)
- FAMATEL Electrical Enclosure, 3.74 H, 28 PK (3074-CT)
- FAMATEL Polycarbonate Enclosure, 7.32 in H (39145UL)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1614CHNFSS6)
- Famatel Electrical Enclosures