Shop All Anchorage Connectors
Falltech
Weld Anchor, Pass-Through Mount, 6 ft L
Mfr # 7244
Zoro # G200830060
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Kevlar
- Tensile Strength 5,000 lb
- Weight Capacity 5,000 lb
- Length 6 ft
- Includes D-Ring
Product Information
- Brand Falltech
- MFR # 7244
- Zoro # G200830060
- UPC # 848013089717
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Width | 1 3/4 in |
Webbing Width | 1 3/4 in |
Overall Length | 6 ft |
Ring Diameter | 2 3/8 in |
Details
Item | Welding Anchor |
Anchor Material | Kevlar |
Tensile Strength | 5,000 lb |
Weight Capacity | 5,000 lb |
Includes | D-Ring |
Attachment Point | Webbed Loop |
Standards | ANSI Z359.18-2017, OSHA 1926.502 and 1910.66 |
D-Ring Material | Steel |
Workers per System | 1 |
Wear Pad | No |
Brand and Series | FallTech |
Tie-Off Connector | D-Ring |
Anchor Installation | Reusable |
Anchorage End Connection | Cinch-Loop |
Pass-Through End | Webbed Loop |
ANSI Standards Met | ANSI Z359.18-2017 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Welding Anchor, Includes D-Ring, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point Webbed Loop, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Kevlar, Weight Capacity 5,000 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchorage End Connection Cinch-Loop, Mounting Type Pass-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Earth Tones, 20PK (WCKN95)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (224BWPX)
- SIGNMISSION Designer Series Authorized Permit Parking Only, Red & White Aluminum Sign, 18" x 24", RW-1824-24330 (A-DES-RW-1824-24330)
- FALLTECH Concrete Anchor, Temporary, 4 ft. L (7448)
- FALLTECH Arc Flsh Choker Anchor, Nomex Webbing, 3ft (72493FT)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- FALLTECH Door/Window Jam Anchor, 52inLx2inWx8inD (7465A)
- 3M DBI-SALA Steel Plate Anchor (2104550)
- Falltech Anchorage Connectors