Shop All Lanyard & Lifeline Accessories
Falltech
Vertical Lifeline, White, Steel Hardware
Mfr # 81505
Zoro # G800830064
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Vertical Lifelines
- Color White
- Rope End Style Braided Rope
- Anchorage End Connection Snap Hook
- Tensile Strength 5,000 lb
Product Information
- Brand Falltech
- MFR # 81505
- Zoro # G800830064
- UPC # 848013065070
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Rope Diameter | 5/8 in |
Length | 150 ft |
Details
Item | Vertical Lifeline |
Series | Vertical Lifelines |
Color | White |
Rope End Style | Braided Rope |
Anchorage End Connection | Snap Hook |
Tensile Strength | 5,000 lb |
Lifeline Material | Polyester |
Hardware Material | Steel |
Standards | ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66 |
Includes | Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble |
Weight Capacity | 310 lb |
For Use With | PFAS or Restraint System |
Workers per System | 1 |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66, Rope Lifeline Component Rope Lifeline, For Use With PFAS or Restraint System, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 150 ft, Lifeline Material Polyester, Includes Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Braided Rope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWT-Y3X)
- MONTOUR LINE White Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-WH-125-BX)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (49AD99)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8150)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6160512)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8200)
- KONG USA Aramidic Core Rope, 6mm, 50 Mtr Roll, Black Polyester (9K0600N0050)
- Falltech Lanyard & Lifeline Accessories